Ducting Hose, 3 In. ID, 25 ft. L, Rubber

  • Mfr # 0337-0300-0001

  • Zoro # G0825167


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
25 ft
Max. Working Pressure @ 70 F
7 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0337-0300-0001
Zoro #
G0825167
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
25 ft
Ducting Hose Bend Radius
2.9"
Inside Dia. - Ducting Hose
3"
Bend Radius - Ducting Hose
2.9"
Inside Dia.
3"
Length
25 ft.
Bend Radius
2.9 in
Ducting Hose Inside Dia.
3"
Ducting Hose Length
25 ft.
Length - Ducting Hose
25 ft.

Details

Max. Working Pressure @ 70 F
7 psi
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F
Vacuum Rating
28.00 in Hg
Operating Temp. Range
-40 Degrees to 250 Degrees F
Ducting Hose Vacuum Rating
28.00" Hg
Material
Thermoplastic Rubber
Max. Pressure - Ducting Hose
7 psi
Item
Industrial Ducting Hose
Max. Flow
305 cfm
Ducting Hose Type
Industrial Ducting Hose
Vacuum Rating - Ducting Hose
28.00" Hg
Ducting Hose Max. Pressure
7 psi
Type - Ducting Hose
Industrial Ducting Hose
Ducting Hose Color
Black
Max. Pressure
7 psi
Number of Plies
2
Color
Black
Material - Ducting Hose
Thermoplastic Rubber
Color - Ducting Hose
Black
Ducting Hose Material
Thermoplastic Rubber
Duct Hose Type
Duct Hose for Dust
Hose Tube Material
TPE
Hose Reinforcement Material
Wire Helix - Reinforced
Not Recommended Chemicals
Chips & Shavings, Cutting Oil, Liquids, Water
For Media Type
Dust, Fumes
Compatible Chemicals
Dust, Chemical Fumes
Water
X

Description

Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Wire Helix - Reinforced, Hose Color Black, Vacuum Rating 28.00 in Hg, Max. Working Pressure @ 70 F 7 psi, Temp. Range -40 Degrees to 250 Degrees F, Bend Radius 2.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.