Zoro Homepage
This item is Discontinued.
No Product Image Available

Dimmer Switch Wh Renoir2 Wp 3Nrw 0Wide Dim Fins Removd (Discontinued)

  • Mfr # AWP00-30W
  • Zoro # G0825609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWP00-30W
Zoro #
G0825609
UPC #
-
Country of Origin
Mexico

Dimensions

Size
Special

Details

Item
Rocker Wall Plate
Number of Gangs
3
Color
White
Material
Thermoset Plastic
Finish
Smooth
Weather Resistant
No
Tamper Resistant
No
Description/Special Features
Special Size to Fit Multiple Dimmers

Description

Rocker Wall Plate, Color White, Material Thermoset Plastic, Number of Gangs 3, Finish Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.