Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1204E1Q
Zoro #
G0826165
UPC #
-
Country of Origin
Multiple
Dimensions
Propeller Dia. (In.)
20
Dimension B (In.)
25-3/4
Shaft Dia. (In.)
17/32
Dimension C (In.)
8-7/8
Dimension D (In.)
29-1/2
Width (In.)
29-1/2
Max. Depth (In.)
38-3/8
Dimension F (In.)
38-3/8
Mesh Size
1 3/4 x 2 3/4
Height (In.)
29-1/2
Dimension A (In.)
25-3/4
Dimension E (In.)
29-1/2
Flange Width (In.)
1-3/4
Description
Agricultural Exhaust Fan, Direct Drive, Preassembled, Adjustable Speed, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 4310, CFM/Watt @ 0.000-In. SP 4310/9.9, Fan RPM -, Voltage 120, 60 Hz, 1 Phase, Full Load Amps 4.40, Watts 401, HP 1/2, Motor RPM 1600, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan Cooled, Motor Insulation Class F, Height (In.) 29-1/2, Width (In.) 29-1/2, Max. Depth (In.) 38-3/8, Opening Required H (In.) 27-1/4, Opening Required W (In.) 27-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.