Extended Prong Cotter Pin, 1/8 in Dia, 4 in L, Carbon Steel, 500 PK
Mfr # 2UHR2
Zoro # G0829735
product price:Â $60.59
/pk 500, $0.12/eaKey Features
Pin Type
Extended Prong
System of Measurement
Inch
Material
Carbon Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2UHR2
Zoro #
G0829735
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
1/8 in
Shank Length
5 in
Length
3 in
Usable Length
4 in
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Material
Carbon Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ANSI/ASME B 18.8.1
Manufacturer Location
Made in USA*
Standards
ANSI B18.8.1, ASME B18.8.1
Description
Cotter Pin,1/8 in dia,3 in L,PK500, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 3 in, Product Type Cotter Pin, Shank Length 3 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.