This item is Discontinued.

Merit Locking Flap Disc, 3in, 80, Medium 08834195038

Locking Flap Disc, 3in, 80, Medium (Discontinued)

  • Mfr # 08834195038
  • Zoro # G0830401
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
08834195038
Zoro #
G0830401
UPC #
088341950383
Country of Origin
United States

Dimensions

Disc Dia.
3"

Details

Item
Locking Flap Disc
Max. RPM
30,000
Disc Type
Type 27
Series
Merit Mini
Grit
80
Abrasive Material
Zirconia Alumina
Backing Material
Rubber
Grade
Medium

Description

Locking Flap Disc, Abrasive Material Zirconia Alumina, Grade Medium, Series Merit Mini, Backing Material Rubber, Grit 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.