This item is Discontinued.

Square D Toggle Switch Wall Plate, Number of Gangs: 2 matte Finish, Black SLSWP2DTB

Toggle Switch Wall Plate, Number of Gangs: 2 matte Finish, Black (Discontinued)

  • Mfr # SLSWP2DTB
  • Zoro # G0830627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLSWP2DTB
Zoro #
G0830627
UPC #
785901758228
Country of Origin
Taiwan, Province of China

Dimensions

Size
Standard

Details

Item
Toggle Switch Wall Plate
Number of Gangs
2
Color
Black
Finish
Matte
Description/Special Features
Decorator and Toggle

Description

Toggle Switch Wall Plate, Color Black, Number of Gangs 2, Finish Matte

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.