This item is Discontinued.

Marathon Vector Motor, 15.0 lb-ft, 5 HP, 230/460 V 184THTL17038

Vector Motor, 15.0 lb-ft, 5 HP, 230/460 V (Discontinued)

  • Mfr # 184THTL17038
  • Zoro # G0831311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184THTL17038
Zoro #
G0831311
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Length
2 5/8 in
Overall Length
18 15/16 in
Shaft Dia.
1 1/8 in
Manufacturers Warranty Length
3 Years

Details

Item
Vector Motor
Motor Design
3-Phase
HP
5
Torque
15.0 lb-ft
Nameplate RPM
1765
Speed Range
1000:1 CT
Max. Speed
5400 rpm
Frame
184TC
Voltage
230/460
Motor Thermal Protection
None
Motor Mounting Position
All Angle
Warranty
3 yr.
Motor Application
Crane
Motor Mounting Type
Face/Base
Max. Operating Frequency
120 Hz
Ambient Temperature
40 Degrees C
Full Load Amps
14.0/7.0
Voltage Compatibility
460, 230/460, 220-230/460
Finish
Black
Hz
60
Motor Service Factor
1.00
Motor Frame Material
Cast Aluminum
RPM Range
1701-1800
Motor Enclosure Design
Totally Enclosed Nonventilated
Phase
3
Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
0.895
Duty
Continuous
Encoder Acceptable
Included (1024 PPR)
NEMA Design
A
Ins. Class
H
Motor Shaft Design
Keyed
Insulation Feature
CR200 magnet wire
Encoder Shaft
5/8 x 1-3/4"
Motor Bearings
Ball
Frame Material
Aluminum
Motor Shaft Rotation
CW/CCW
Base
Rigid
Standards
UL Recognized (E49747), CSA Certified (LR2025), CE
Max. Ambient Temp.
40 Degrees C

Description

Vector Motor, 3 Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1765, Voltage 230/460, Full Load Amps 14.0/7.0, 184TC Frame, Torque 15.0 lb-ft, Max. Speed 5400 rpm, Speed Range 1000:1 CT, 60 Hz, Max. Operating Frequency 120 Hz, Motor Service Factor 1.00, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Motor Mounting Position All Angle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.