H.G. Duplex Recept W/USB, Ivory, 20 Amp

  • Mfr # T5832-HGI

  • Zoro # G0832189


product price: $39.39
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5832-HGI
Zoro #
G0832189
UPC #
-
Country of Origin
China

Dimensions

Face Plate Height
2.6 in
Maximum Wire Size
12 AWG
Overall Depth
1.7 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Width
1.3 in
Minimum Wire Size
14 AWG

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Ivory
Mount Type
Surface
IP Rating
Not Rated
Standards
ANSI C73, CSA Certified C22.2 No 42 and 223, NOM-ANCE, RoHS Compliant, UL 1310, UL 498, cCSAus
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Grade
Hospital Grade
Minimum Operating Temperature
14 Degrees F
Contact Material
Brass
Market
Commercial, Industrial
Includes Mounting Hardware
Yes
Housing Material
PBT Thermoplastic Polyester
Includes
Mounting Hardware, USB
UL 94 Flammability Rating
V-0
Connection Orientation
Straight
Horsepower Rating
1 hp
Features
Includes USB, Smooth Face
Number of Outlets
2
Maximum Operating Temperature
104 Degrees F
Cover Type
No Cover
NEMA Enclosure Rating
Not Rated
AFCI
No
Number of Gangs
1
Surge Protection
No
Polarized
Yes
Hub Type
Feed Through
GFCI
No
Shrouded
Yes

Description

Straight Blade Duplex Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Ivory, Housing Material PBT Polyester, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.