Zoro Select
O-Ring, Dash 231, Viton, 0.13 In., PK10
Mfr # U38871.012.0262
Zoro # G0833393
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 231
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 146, Viton, 0.1 In., PK10 U38871.009.0262
- ZORO SELECT O-Ring, Dash 334, Viton, 0.21 In., PK5 U38871.018.0262
- ZORO SELECT O-Ring, Dash 320, Viton, 0.21 In., PK10 U38871.018.0112
- ZORO SELECT O-Ring, Buna N, Dash 463, 17, 17.505 in. U38805.025.1700
- ZORO SELECT O-Ring, Silicone, Dash 19, 13/16, 0.941, PK50 U38883.006.0081
- ZORO SELECT O-Ring, Viton, 25mm OD, PK10 1RHX2
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 109mm ID, PK2 ZUSAH3.5X109
- ZORO SELECT O-Ring, Silicone, Dash 365, 7, 7.395, PK5 U38883.018.0700
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 M38871.019.0042
- STERLING SEAL & SUPPLY 332 Viton / FKM O-ring 75A Shore Brown, -100 Pack ORBRNVT75A332X100
- X1 TOOLS R-09 O-Ring (ID: 13 mm, CS: 2.5 mm, OD: 18 mm) (100 O-Rings), 100PK X1E-CON-ORI-RUB-0009x100
- Zoro Select Individual & Bulk O-Rings