This item is Discontinued.

Miljoco Compound Gauge, -30 to 0 to 30 In. H2O/In. H2O, 1/4" MNPT, Steel, Black LP2507L420

Compound Gauge, -30 to 0 to 30 In. H2O/In. H2O, 1/4" MNPT, Steel, Black (Discontinued)

  • Mfr # LP2507L420
  • Zoro # G0833935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2507L420
Zoro #
G0833935
UPC #
-
Country of Origin
China

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
2-1/2"

Details

Item
Compound Gauge
Connection Location
Lower
Gauge Application
Low Pressure
Range
30" H2O Vac to 30" H2O
Accuracy
+/-1.5%
Gauge Primary Range Values
-30 to 0 to 30
Gauge Primary Range Units
In. H2O/In. H2O
Gauge Connection Type
MNPT
Basic Gauge Case Material
Steel
Case Color
Black
Pressure and Vacuum Gauge Type
Compound Gauge
Operating Temp. Range
-40 Degrees to 160 Degrees F
Gauge Lens Material
Polycarbonate
Gauge Special Options
Diaphragm
Gauge Socket Material
Brass
Basic Gauge Sensor Material
Copper
Liquid Filled
No
Basic Gauge Socket Material
Brass
Basic Gauge Wetted Parts
Brass / Copper
Calibration Certificate Included
No
Graduations
1" H2O
Gauge Accuracy
+/-1.50%
Gauge Case Material
Steel
Series
LP2507
Gauge Case Color
Black
Smallest Graduation
1" H2O
Gauge Sensor Material
Beryllium Copper
Basic Gauge Lens Material
Plastic
Gauge Connection Location
Bottom
Gauge Primary Range Smallest Graduation
1
Socket Material
Brass
Lens Material
Polycarbonate

Description

Compound Gauge, Accuracy +/-1.5 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Case Color Black, Socket Material Brass, Series LP2507

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.