Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25LTD
Zoro #
G0834102
UPC #
028377903243
Country of Origin
China
Dimensions
Cord Length
9 Ft.
Details
Item
Mobile CB Radio
Connector Type
4-Pin
Number of Channels
40
Power Output
4 Watts
Features
Instant Access to Channels 9 and 19
Includes
4 Pin Screw On Dynamic Microphone, Power Cord, Mounting Bracket and Screws
Description
Mobile CB Radio, Number of Channels 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.