Box Cover, Single Gang Gang, Aluminum, Round Receptacle Cover Type

  • Mfr # FCLG

  • Zoro # G0834176


product price:  $58.89
/ea
Sold in multiples of 5 for $294.45

Key Features

Number of Gangs
Single Gang
For Box Shape
Round
Cover Type
Round Receptacle
Overall Length
1 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FCLG
Zoro #
G0834176
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1 in
Overall Width
3 in
Overall Height
3 in

Details

Item
Box Cover
Number of Gangs
Single Gang
For Box Shape
Round
Cover Type
Round Receptacle
Material
Aluminum
Lid Style
Cover Cap
Color
Gray
Finish
Powder Epoxy Paint
Carton Quantity
5
Package Net Weight
0.4
Special Features
Cast metallic covers with electrostatically applied powder coating.

Description

Box Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.