Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Sloped Top Enclosure, 8.00 in D, Hinged WMS242408N4

Sloped Top Enclosure, 8.00 in D, Hinged (Discontinued)

  • Mfr # WMS242408N4
  • Zoro # G0834531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMS242408N4
Zoro #
G0834531
UPC #
639889840461
Country of Origin
Unknown

Dimensions

Height
24.00 in
Depth
8.00 in
Usable Opening Depth
6.91 in
Width
24.00 in

Details

Item
Sloped Top Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Natural
Finish
Brushed
Mounting
Wall
Series
WMS
Knockouts / No Knockouts
No Knockouts
IP Rating
66
Enclosure Cover Features
Concealed Hinge, Screwdriver Insert
Gasket
Polyurethane
Includes
Interior Mounting Panel, Accessory Hardware Bag
NEMA Rating
4X, 12
Basic Material
Metallic
Standards
cULus
Material
304 Stainless Steel
Metal Gauge
14

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Natural, Depth 8.00 in, Enclosure Cover Features Concealed Hinge, Screwdriver Insert, Polyurethane Gasket, Height 24.00 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 14, Wall Mounting, Series WMS, Standards cULus, Usable Opening Depth 6.91 in, Width 24.00 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.