This item is Discontinued.

Nashua Duct Tape, 48mm x 55m, 11 mil, White 398

Duct Tape, 48mm x 55m, 11 mil, White (Discontinued)

  • Mfr # 398
  • Zoro # G0834784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398
Zoro #
G0834784
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Thickness
11.00 mil
Duct Tape Length
55m
Duct Tape Width
48 mm

Details

Tape Color Family
White
Item
Tape
Material
Polyethylene Coated Cloth
Tensile Strength
26 lb./in.
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
White
Duct Tape Grade
Industrial
Standards
Tested in accordance with UL 723
Tape Adhesive
Rubber
Duct Tape Type
Duct Tape
Performance Temp.
40 Degrees to 200 Degrees F
Adhesion Strength
80 oz/in
Tape Shape
Continuous Roll

Description

Tape, Duct Tape Type Duct Tape, Duct Tape Width 48 mm, Duct Tape Length 55m, Duct Tape Thickness 11.00 mil, Duct Tape Grade Industrial, Tape Color Family White, White, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 80 oz/in, Tensile Strength 26 lb/in, Standards Tested in accordance with UL 723

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.