This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1A072
Zoro #
G0836997
UPC #
-
Country of Origin
Mexico
Dimensions
Bore Dia.
1 5/8 in
Length
1.9375 in
Dimension D Large End
1.938 in
Bolt Size
5/16"-18 x 1 in
Dimension D Small End
1.8555 in
Dimension U
13/32 in
Dimension V
2 7/16 in
Dimension T
1 17/32 in
Bolt Circle Dia.
2.4375 in
Dimension L
1.9375 in
Details
Bore Bushing Series
P1
Includes
Cap Screws
Flange Type
Solid
Material
Malleable
Item
Split Taper Bushing
External Key
On Bushing Provides Positive Drive
Taper
3/4 in per ft for Shaft Clamping
Description
Split Taper Bushing, Bore Bushing Series P1, Length 1.9375 in, Bolt Size 5/16 In.-18 x 1 in, Flange Type Solid, Includes Cap Screws, Material Malleable, SAE Grade -, Taper 3/4 in per ft for Shaft Clamping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.