Metric Plain Hex Key Hex Key, 4 mm Tip Size, 2 11/16 in Long, 15/16 in Short, 10 PK

  • Mfr # 15508

  • Zoro # G0838205


product price:  $1.99
/pk 10, $0.20/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15508
Zoro #
G0838205
UPC #
037516155085
Country of Origin
United States

Dimensions

Tip Size
4 mm
Arm Length
2 43/64 in
Length Family
Short
Short Arm Length
15/16 in
Long Arm Length
2 11/16 in
Short-Arm-Length
15/16"
Long-Arm-Length
2-11/16"
Handle-Length
1"
Arm-Length
2-43/64"
Arm Length - Long
2 11/16 in
Arm Length - Short
15/16 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Tether Capable
Tether Capable
Blade Material
Alloy steel
Nonsparking
No
Working Angle
90 Degrees
Hex/Torx Key Product Grouping
Hex Key
Handle Color
Black
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Handle Material
Steel
Tether Style
Tether Capable
Number of Ball Ends
0
Number of Tips
2
Grip Style
Plain
Non-Sparking
No
End Shape
Hex
Corrosion Resistant
Yes
Tether Ready
No
Driver Material
Alloy Steel
Key Shape
L
Fastener Holding
No
Insulated
No
Non-Magnetic
No
Standards
ANSI B18.3M
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Handle Shape
L-Handle
Corrosion-Resistance
Corrosion-Resistant
Series
Short Black

Description

The EKLIND 15508 Metric Plain Hex Key is the perfect tool for those working with small fasteners. It has a tip size of 4 mm and an arm length of 2 43/64 in. Made from alloy steel, this hex key features a black oxide finish that helps to prevent corrosion. The plain handle offers you greater control over the hex key when working with small fasteners. With a 1 in handle length, it allows you to reach into tight spaces where other tools cannot fit. This EKLIND Hex Key is an essential for your toolbox.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.