This item is Discontinued.

Eaton Bussmann Fuse Block, R UL Class, 2 Poles, Box Lug R25100-2CR

Fuse Block, R UL Class, 2 Poles, Box Lug (Discontinued)

  • Mfr # R25100-2CR
  • Zoro # G0838451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R25100-2CR
Zoro #
G0838451
UPC #
051712147637
Country of Origin
Mexico

Dimensions

Width
3.38"
Length
7.36"
Wire Size
8 to 1/0 AWG
Length (Straight Wireway)
7.36 in

Details

Item
Fuse Block
Series
R250
Number of Poles
2
Connector Type
Box Lug
Mounting Style
Bolt Down
Fuse Block Design
Open
Standards
UL Listed, CSA Certified
For Fuse Series
LPN-RK, FRN-R, DLN-R, KTN-R
Fuse UL Class
R
Fuse Holder Code
L
Fuse Type
Industrial
Fuse Block or Holder AC Voltage Rating
250VAC
Amp Range of Fuse Block or Holder
70 to 100A
Fuse Block or Holder DC Voltage Rating
250VDC
Indicating / Nonindicating
Nonindicating

Description

Fuse Block, Fuse UL Class R, Number of Poles 2, Series R250, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Width 3.38 In., Length 7.36 In., Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.