Ind Wr Shlf Pst, 74 inx1 in, Splt Slv, PK4

  • Mfr # 74UPBL

  • Zoro # G0838941


product price:  $77.75
/pk 4, $19.44/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Epoxy Coated
Includes Leveling Feet
No
Material
Steel
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74UPBL
Zoro #
G0838941
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
74 in
Overall Width
1 in
Post Width
1 in
Width
1"
Height
74-5/8"
Post Height
73 7/8 in

Details

Item
Wire Shelf Post
Color
Black
Finish
Epoxy Coated
Includes Leveling Feet
No
Material
Steel
Shelf Adjustment Type
Split Sleeve
Standards
ISO 9001-9002, NSF
Wire Shelving Material
Steel
For Use With
Metro Super Erecta Shelving
Leveling Feet Included
No
Wire Shelving Finish
Epoxy
Wire Shelf Adjustment Type
Split Sleeve
Includes
Bolt and Cap
Mounting Hardware Required
Yes
Recommended Environments
Dry
Mobility
Stationary
Shelf Adjustment Increments
1 in
Number of Pieces
4

Description

Wire Shelf Post, Color Black, Finish Epoxy Coated, Includes Bolt and Cap, Material Steel, Mounting Hardware Required Yes, Overall Height 74 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No, Standards ISO 9001-9002, NSF, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.