Zoro Homepage
This item is Discontinued.
Paper Mate Gel Pen, Retractable, Medium, Black, PK8 1746323

Gel Pen, Retractable, Medium, Black, PK8 (Discontinued)

  • Mfr # 1746323
  • Zoro # G0839045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1746323
Zoro #
G0839045
UPC #
071641001176
Country of Origin
China

Dimensions

Point Size
Medium

Details

Ink Color
Black
Pen Type
Retractable
Barrel Color
Black
Pen Ink Color
Black
Grip
Soft
Item
Gel Pen
Barrel Material
Plastic
Material
Plastic

Description

Gel Pen, Barrel Material Plastic, Barrel Color Black, Pen Ink Color Black, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.