Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Conduit Fitting Connector, 1 in, Liquid-Tight, Steel, PVC Coated, Gray 5354

Conduit Fitting Connector, 1 in, Liquid-Tight, Steel, PVC Coated, Gray (Discontinued)

  • Mfr # 5354
  • Zoro # G0839711
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5354
Zoro #
G0839711
UPC #
786210053547
Country of Origin
United States

Dimensions

Trade Size
1 in
Conduit Trade Size
1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
PVC Coated
Color
Gray
Standards
Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
Use With - Conduit
Flexible Liquid Tight Metallic Conduit
Insulated
Yes
Connector Type
90 Degrees
For Use With
Metallic Flexible Conduit
External Grounding Lug
No
Style - Connector
90 Degrees
Conduit Fitting Material
Steel
Item - Conduit Fitting
Liquid Tight Conduit Fitting

Description

Liquid Tight Conduit Fitting, Insulated Yes, Steel, Color Gray, For Use With Metallic Flexible Conduit, External Grounding Lug No, Standards Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.