Laminar Flow Outlet, Vandal Resistant

  • Mfr # E36VPJKABCP

  • Zoro # G0840971


product price:  $30.49
/ea

Key Features

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E36VPJKABCP
Zoro #
G0840971
UPC #
611943459352
Country of Origin
United States

Dimensions

Thread Size
13/16 in - 24
Thread Size Type
Female
Connection Size
13/16"-24

Details

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
NSF/ANSI/CAN 372 Low Lead Content, WaterSense
Includes
Spanner Wrench
For Use With
Chicago Faucets
Item
Outlet
Flow Rate
1.5 gpm
Connection
13/16 in to 24 in Female
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Flow Outlet Type
Laminar
Series
Flow Devices
Connection Type
UNS
Features
Antimicrobial, Pressure Compensating
Type
Vandal Resistant
Connection Gender
Female
Flow Rate - Maximum
1.5 gpm
Flow Type
Laminar
Vandal Resistance
Vandal-Resistant
Product Type
Outlet
Compatible Brand
Chicago Faucets
Temperature - Maximum
150 Degrees F
Compatible Manufacturer Part Number
786-E36VPABCP
Pressure - Maximum
125 psi
Compatible Series
Faucet Outlets

Description

Outlet, Thread Size Type Female, Thread Size 13/16 in - 24, Flow Rate 1.5 gpm, Flow Outlet Type Laminar, Chrome Finish, Standards NSF/ANSI/CAN 372 Low Lead Content, WaterSense

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.