This item is Discontinued.

Mk Diamond Products Masonry Saw, Wet Cut, 14 In. Blade MK-2001SV

Masonry Saw, Wet Cut, 14 In. Blade (Discontinued)

  • Mfr # MK-2001SV
  • Zoro # G0843096
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MK-2001SV
Zoro #
G0843096
UPC #
092333820462
Country of Origin
Unknown

Dimensions

Width
23"
Height
29"
Blade Dia.
14 in
Rip Cut Size
16"
Depth of Cut
5"
Diagonal Cut Size
9"
Length
32 in

Details

Arbor Hole
1"
Corded/Cordless
Corded
Application
Brick, Block, Other Masonry Materials
Full Load Amps
14.4
Item
Masonry Saw
Standards
UL
Voltage
115
HP
1.5
Tool Weight
157 lb
Hz
60
Includes
Blade, Water Pump, Rip Guide, Drain Plug, Removable Water Pan, Stay Level Blade Guard, Shock Absorbing Engine Mount
Cutting Type
Wet
Material
Cast Aluminum And Jig Welded Steel Frame Assembly
Power Source
Universal
Corded/Banded
Corded

Description

Masonry Saw, Power Source Universal, Blade Dia. 14 in, Cutting Type Wet, Tool Weight 157 lb, Voltage 115, Includes Blade, Water Pump, Rip Guide, Drain Plug, Removable Water Pan, Stay Level Blade Guard, Shock Absorbing Engine Mount, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.