Delta Full Body Harness, Vest, 420 lb Wt Capacity, Mating Chest Strap, Steel, Yellow, Universal

  • Mfr # 1102000

  • Zoro # G0843166


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal (S/M/L/XL)
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
General Industry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1102000
Zoro #
G0843166
UPC #
00840779000012
Country of Origin
Mexico

Details

Item
Full Body Harness
Harness Sizing
Universal (S/M/L/XL)
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
No
Back D-Ring
Yes
Tensile Strength
6000 lb.
Shoulder Strap Buckles
None
Front D-Ring
No
Hardware Material
Steel
Features
Buckle Leg Straps Repel Webbing, Built-In Lanyard Keepers, Impact Indicator, No-Tangle Design, Stand-Up Back D-Ring Tongue
Harness D-Ring Material
Steel
Webbing Coating
Uncoated
Torso Adjustment
Cam
RFID Equipped
Yes
Harness Color
Yellow
With Belt
No
Padding Location
No Padding
ANSI Standards Met
ANSI Z359.11
Industry
Construction, General Industry, Oil and Gas, Transportation, Utilities

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.