This item is Discontinued.

Arrow Lock Light Duty Lever Lockset, Sierra RL12SR26D

Light Duty Lever Lockset, Sierra (Discontinued)

  • Mfr # RL12SR26D
  • Zoro # G0843473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL12SR26D
Zoro #
G0843473
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1 3/8 in to 1 3/4 in
For Door Thickness
1-3/8 to 1-3/4"

Details

Item
Light Duty Lever Lockset
Lockset Function
Storeroom
Location Type
Commercial
Electrical/Mechanical
Mechanical
Key Type
Keyed Different
Keyway Type
Arrow A
Grade
2
Lockset Grade
2
Finish
Dull Chrome
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Backset
2 3/4 in
Strike Dim.
4 7/8 in x 1 1/4 in
Style
Sierra
Handle Material
Cold Rolled Steel
Lockset Finish
Dull Chrome
Ligature Resistant
No
Number of Keys
2
Mortise / Cylindrical
Cylindrical
Standards
ANSI 156.2, Series 4000
Lockset Fire Rating
3 hr
ADA Compliant
No
Pins
6
Strike
4-7/8 x 1-1/4"
Material
Cold Rolled Steel
Function
Storeroom
Fire Rated
3 hr.
Keying
Keyed Different
Type
Light Duty

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style Sierra, Lockset Finish Dull Chrome, Keyway Type Arrow A, Key Type Keyed Different, Standards ANSI 156.2, Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Cold Rolled Steel, Item Light Duty Lever Lockset, Location Type Commercial, Number of Keys 2, Number of Pins 6, Required Door Thickness 1 3/8 in to 1 3/4 in, Strike Dim. 4 7/8 in x 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.