Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening

  • Mfr # 4ZX50

  • Zoro # G0844015


product price:  $632.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
6,000 lb
Includes
Safety Latch Hooks
Chain Length
21 5/64 ft
Hook Opening
1 29/64 in
Lever Length
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ZX50
Zoro #
G0844015
UPC #
190735341674
Country of Origin
China

Dimensions

Chain Length
21 5/64 ft
Lever Length
16 1/2 in
Manufacturers Warranty Length
1 yr
Minimum Retracted Length
20 1/2 in
Maximum Lifting Length
20 ft
Body Depth
7 5/8 in
Body Width
8 1/4 in
Lifting Hook Opening Width
1 7/16 in
Mfr. Warranty Length
1 yr

Details

Item
Lever Chain Hoist
Load Capacity
6,000 lb
Hoist Lift
20 ft
Includes
Safety Latch Hooks
Hook Opening
1 29/64 in
Chain
Alloy Steel - G80
Standards
ANSI/ASME B30.21
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
No
Pull to Lift Rated Load
71 lb
Min. Between Hooks
20 15/32 in
Brake
Double Disc Brake, Weston Style
Finish
Handwheel, Hooks, Housing, Lever, Side Plates: Powder Coating; Chain Guides: Zinc Plated
Mount Type
Hook Mounted - No Trolley
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Features
The Top and Bottom Hooks Rotate 360 Degrees and Open Slowly without Fracturing Under Overloads, Dual-Stage Reduction Gearing
Color
Red
Included Components
Safety Latch Hooks
Body Finish
Powder Coated
Operating Position
Vertical
Overload Protection Included
No
For Outdoor Use
Yes
Chain Grade
Grade 80
Includes Clutch
Clutch Included
Lifting Hook Type
Hook with Safety Latch
Lifting Hook Material
Alloy Steel
Number of Reeves
1
Includes Brake
Brake Included
Number of Load Chains
1
Brake Type
Double Disc Brake, Weston Style
Power Source
Lever
Headroom
20 1/2 in
Chain Finish
Black Tempered
Chain Material
Alloy Steel
Maximum Lifting Capacity
6,000 lb
Body Material
Steel

Description

Lever Chain Hoist, Chain Length 21 1/16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 20 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 5/8 in, Body Material Steel, Body Width 8 1/4 in, Brake Type Double Disc Brake, Weston Style, Chain Grade Grade 80, Chain Material Alloy Steel, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.