Shelf Liner 36"x24", Clear, 4PK

  • Mfr # 5GRG0

  • Zoro # G0845022


product price:  $15.19
/pk 4, $3.80/ea

Key Features

Material
Polypropylene
Overall Height
1/64 in
Overall Depth
35 1/8 in
Overall Width
23 3/8 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GRG0
Zoro #
G0845022
UPC #
190735525739
Country of Origin
China

Dimensions

Overall Height
1/64 in
Overall Depth
35 1/8 in
Overall Width
23 3/8 in
Depth
24"
Width
36"
For Shelf Depth
36 in
For Shelf Width
24 in

Details

Material
Polypropylene
Finish
Matte
Color
Clear
Standards
NSF
For Use With
1PGF3, 1ZTG5, 2KPL5, 2KPT9, 5GRA2, 5GRA3, 5GRD2, 5GRD3
Item
Shelf Liner

Description

Shelf Liner, Color Clear, Matte Finish, Material Polypropylene, For Shelf Depth 36 in, For Shelf Width 24 in, Overall Depth 35 1/8 in, Overall Height 1/64 in, Overall Width 23 3/8 in, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.