1 in Fixed Bore 1 Groove V-Belt Pulley 9.25 in OD

  • Mfr # AK941

  • Zoro # G0845126


product price:  $46.69
/ea

Key Features

Pulley Outside Dia.
9.25 in
Fits Shaft Dia.
1 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A, AX
Pulley Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AK941
Zoro #
G0845126
UPC #
698672093569
Country of Origin
Multiple

Dimensions

Pulley Outside Dia.
9.25 in
Fits Shaft Dia.
1 in
Pulley Bore Dia.
1 in
Keyway Size
0.250" x 0.125"
4L, A, or AX Belt Pitch Dia.
9 in
3L Belt Pitch Dia.
8.66 in
Keyway Size Type
0.250 in x 0.125 in
A Pitch Diameter
9 in
Outside Diameter
9.25 in
4L Pitch Diameter
9 in
Keyway Width
1/4 in
Pitch Diameter
8.66 in (3L), 9 in (4L, A)
Length through Bore
1 15/32 in
3L Pitch Diameter
8.66 in
Overall Width
1 1/2 in
AX Pitch Diameter
9 in
Keyway Depth
1/8 in
Maximum Bore Diameter
1 11/16 in
Bore Diameter
1 in
For Belt Trade Size
3L, 4L, A, AX
Face Width
0.75 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A, AX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Arm
Industry Number
AK941
Set Screw Included
Yes
Item
V-Belt Pulley
Includes
Set Screw
For V-Belt Type
Classical, Cogged
Standards
ISO 9001:2015 Certification
Material
Cast Iron
Hub Projection
0.719 in
Bore Type
Fixed
Weight
5.3 lb
Hub Type
One Side
Material Fabrication
Cast
Pulley Construction
Spoked
Pulley Industry Number
AK94
Number of Set Screws
1

Description

V-Belt Pulley, 3L Pitch Diameter 8.66 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 9 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 9 in, AX Pitch Diameter 9 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO 9001:2015 Certification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.