#4-40 x 61/64 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK

  • Mfr # 5GLZ4

  • Zoro # G0845354

CAD Available

product price:  $18.15
/pk 50, $0.36/ea

Key Features

Flat Head
Phillips Drive
CAD Drawing
System of Measurement
Inch
Thread Size
#4-40
Drive Size
#1
Material
18-8 Stainless Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5GLZ4
Zoro #
G0845354
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Fastener Length
61/64 in
Drive Size
#1
Head Dia.
0.191 to 0.225 in
Head Height
0.049 in
Screw Size
#4
Head Width
0.208 in
Overall Length
1 in
Maximum Head Height
3/64 in
Recommended Hole Size
7/64 in
Maximum Head Width
13/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Black Oxide
Tensile Strength
80,000 psi
Standards
ASME B18.6.3, Class 4, MIL-C-13924
Item
Machine Screw
Thread Style
Fully Threaded
Includes Washer
Washer Not Included
Includes Nut
Nut Not Included
Thread Type
Coarse
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Head Style
Round
Material Quality Standards
Class 4, MIL-C-13924
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #4-40, Fastener Length 61/64 in, Head Width 0.208 in, Head Height 0.049 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 13/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.