Conspicuity, Cont, 1 In, Fl Yllw, School
Mfr # 983-21 ES
Zoro # G0845521
product price:Â $54.55
/eaKey Features
Color
Fluorescent Yellow
Width
1 in
Length
50 yd
Thickness
18 mil
Material
Rigid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
983-21 ES
Zoro #
G0845521
UPC #
00051135342930
Country of Origin
United States
Dimensions
Width
1 in
Length
50 yd
Thickness
18 mil
Details
Item
Premium Grade Reflective Tape
Color
Fluorescent Yellow
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
Application
Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
CSA D250, FMVSS
Minimum Application Temperature
50 Degrees F
Shelf Life
2 yr
Maximum Application Temperature
100 Degrees F
Indoor or Outdoor Use
Outdoor
Maximum Operating Temperature
200 Degrees F
Package Configuration
Roll
Reflective Technology
Retroreflection
Minimum Operating Temperature
-30 Degrees F
Product Form
Roll
Description
Premium Grade Reflective Tape, Reflective Color Fluorescent Yellow, Width 1 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.