Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 24VAC 60Hz coil, NEMA 1

  • Mfr # 8903LG60V01

  • Zoro # G0845647


product price:  $847.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
6
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Height
12.69 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8903LG60V01
Zoro #
G0845647
UPC #
785901459200
Country of Origin
Mexico

Dimensions

Height
12.69 in
Width
7.81 in
Depth
6.03 in

Details

Item
Lighting Contactor 600Vac 30A L
Number of Poles
6
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Hz
60 Hz
Standards
UL Listed; CSA
Control Type
No control units
Current Rating
20-20 A tungsten; 30-30 A fluorescent
Features
Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free
Control Circuit
Separate control circuit
Electrical Connections
Screw-clamp terminals
Inrush VA
150-150 VA 60 Hz
Indicator
No
Hold-In Power Consumption In Va
30-30 VA 60 Hz
Poles Description
6P 6 NO
Product or Component Type
Electrically Held Lighting Contactor
Range of Product
8903L
Pvc Free
Yes
Line Rated Current
20-20 A tungsten, 30-30 A fluorescent
Nema Degree of Protection
NEMA 1 painted sheet steel surface
[Uc] Control Circuit Voltage
24 V AC 60 Hz
Local Signalling
no indicator

Description

Lighting Contactor 600Vac 30A L, Height 12.69 in, Width 7.81 in, Depth 6.03 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.