This item is Discontinued.

Mk Diamond Products Diamond Saw Bld, Dry, Sgmntd Rim, 6 In Dia 165722

Diamond Saw Bld, Dry, Sgmntd Rim, 6 In Dia (Discontinued)

  • Mfr # 165722
  • Zoro # G0846465
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
165722
Zoro #
G0846465
UPC #
092333847094
Country of Origin
Unknown

Dimensions

Blade Dia.
6"
Cutting Depth
2"
Plate Thickness
0.080"

Details

Cutting Type
Dry
Rim Type
Segmented
Diamond Knockout
No
Arbor Hole
5/8, 7/8"
Max. RPM
10185
Application
Concrete, Masonry
For Use With
Angle Grinder and Other Hand Held Tools
Grade
Good
Item
Diamond Saw Blade

Description

Diamond Saw Blade, Blade Dia. 6 in, Cutting Type Dry, Rim Type Segmented, Grade Good

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.