Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
256-30695-1160
Zoro #
G0847637
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
2 AWG
Width
0.59"
Length
3.08"
Stud Size
3/8"
Length (Straight Wireway)
3.08 in
Details
Material
Copper
Color Code
Brown
Standards
UL/CSA
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to End
0.375 in
Die Code
33
Item
Two-Hole Lug Compression Connector
Hole Center to Center
1.000"
Peep Hole
No
Description
Two-Hole Lug Compression Connector, Color Code Brown, Die Code 33, Hole Center to Center 1.000 in, Material Copper, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.