Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400114501

  • Zoro # G0848276


product price:  $14.19
/ea

Key Features

Tap Thread Size
#8-32
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
List Number
14001
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1400114501
Zoro #
G0848276
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#8-32
Shank Dia.
0.168"
Pitch Diameter Limit
H5
Tap Dimension Type
Inch
Overall Length
2-1/8"
Thread Length
3/4"
Tap Size
#8
Square Size
0.1310 in
55% Thread Drill Size
3.60 mm
Shank Length
1 11/32 in
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.50 mm
Thread Size
#8-32

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
List Number
14001
Standards
ANSI
Thread Direction
Right Hand
Tap Material
Cobalt
Number of Pieces
1
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Style
Thread Forming
Series
14001
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Material Grade - Machining
14001
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
N, P
Threads per Inch
32
Features
Create Strong Threads without Creating Chips
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Class of Fit
2B
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #8-32, UNC, Overall Length 2.13 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H5, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.