Tub and Shower Faucet, Standard, 3, Wall Mount, Brushed Nickel/Polished Brass

  • Mfr # KB2639ML

  • Zoro # G0848393


product price:  $201.47
/ea
Free Shipping & Returns

Key Features

Includes
Pressure Balanced Valve
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KB2639ML
Zoro #
G0848393
UPC #
663370016301
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Depth
Spout: 5-5/16"
Face Dia.
2-1/4"
Item Length (Inch)
72
Item Width (Inch)
7.5
Item Height (Inch)
7.13

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel/Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
California Energy Commission Title 20, CUPC Certified
Faucet Operation
Standard
Faucet Handle Type
Lever
Body Material
Brass
Number of Handles
1
Handle Material
Metal
Faucet Finish
Brushed Nickel/Polished Brass
Material
Brass
Handshower Included
No
Sidespray
false
Theme
Modern
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Item Weight (lbs)
6.34
Showerhead Flow Rate (GPM)
2
Prop 65 Label
true
Handle Style
Lever
Handles Included
true
Showerhead Included
Yes
DOE Certified
true
Hose Included
false
Low Lead Compliant
false
UPC/CUPC Certified
true
Drain Included
No
Collection
Milano
Faucet Holes
3
CEC Certified
true
Spout Flow Rate (GPM)
7

Description

KB2639ML TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.