White Acrylic Sheet Stock 12" L x 12" W x 0.118" Thick

  • Mfr # PS-CACC-499

  • Zoro # G0848967


product price:  $3.35
/ea

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.118"
Plastic Width
12"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACC-499
Zoro #
G0848967
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.118"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
12"
Width
12"
Thickness
0.118"
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
White
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
White
Plastic Properties
Transparent
Color Code
7328
Operating Temp. Range
32 Degrees to 170 Degrees F
Thickness Tolerance
+/-10%
Material Color Family
White
Tensile Strength
11,030 psi
Material Type
Standard Grade
Plastic Grouping
Sheet Stock
Material
Acrylic
Plastic Thickness Tolerance
+/-10%
Friction Rating
Not Slippery
Impact Strength
0.28 ft-lb/in
Water Absorption
0.4 %
Maximum Temperature
170 Degrees F
Machinability
Not Rated
UV Resistant
Yes
Water Absorption Rating
Poor
Minimum Temperature
32 Degrees F
Temperature Range
32 Degrees to 170 Degrees F
Plastic Hardness
Rockwell M95
Plastic Hardness Rating
Hard
Grade
Standard
Plastic Clarity
Opaque
Wear Factor
Fair
Tensile Strength Rating
Excellent
Shape
Square
Corrosion and Chemical Resistance
Fair
Standards
Not Rated
Friction Coefficient
0.8
Plastic Density
0.043 lb/cu in
Backing Type
No Backing
Flexural Modulus
2,746 MPa
Shore Hardness
98 Shore D
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Light Transmission
0.2 %
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Weight
2.28 lb
Elongation
Not Rated
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Type
Plastic Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.