6 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle

  • Mfr # NN7776VN

  • Zoro # G0849046


product price:  $27.69
/ea

Key Features

Overall Length
Standard
Material
Steel
Handle Type
Ergonomic
Features
Copper Alloy Joint Rivet, Ergonomic Handle, Extra Thin Nose
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NN7776VN
Zoro #
G0849046
UPC #
037103311498
Country of Origin
China

Dimensions

Overall Length
Standard
Jaw Width
1/2 in
Jaw Length
2 3/8 in
Tip Width
1/16 in

Details

Item
Needle Nose Plier
Material
Steel
Handle Type
Ergonomic
Features
Copper Alloy Joint Rivet, Ergonomic Handle, Extra Thin Nose
Number of Pieces
1
Joint Type
Solid
Insulated
No
Side Cutter
No
Wire Stripper
No
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Wire Crimper
No
Voltage Rating
Not Rated
Standards
ESD Safety Standards
Plier Item
Needle Nose Pliers
Handle Color
Blue
Cutting Capacity/Material
Not Specified
ESD Safe
Yes
Jaw Bend
0 Degrees
Gripping Surface
Serrated
Spring Return
Yes
Max. Jaw Opening
1 5/32 in
Plier Product Group
Pliers
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Jaw Texture
Serrated
Non-Sparking
No
Series
Weller(R) Xcelite(R)
Precision
Yes
Includes Wire Stripper
No
Grip Material
Plastisol
Maximum Jaw Opening
1 1/8 in
Jaw Opening Type
Spring Return
Application
Forming, Insertion and Pickup Jobs, Looping, Twisting
Grip Style
Standard Cushion
Includes Wire Cutter
No
Tether Ready
No
Cutting Capacities
Not Specified
Handle Style
Ergonomic
ESD-Safe
Yes
Nose Shape
Needle
Plier Material
Steel
Plier Type
Needle Nose Pliers
Type
Extra Thin

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 6 in, Maximum Jaw Opening 1 1/8 in, Jaw Length 2 3/8 in, Tip Width 1/16 in, Insulated No, Non-Sparking No, Precision Yes, Voltage Rating Not Rated, Application Forming, Insertion and Pickup Jobs, Looping, Twisting, Cutting Capacities Not Specified, Features Copper Alloy Joint Rivet, Ergonomic Handle, Extra Thin Nose, Grip Material Plastisol, Grip Style Standard Cushion

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.