M3.5-0.60 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # MPPD035080-100P1

  • Zoro # G0850324


product price:  $5.69
/pk 100, $0.06/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPPD035080-100P1
Zoro #
G0850324
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M3.5-0.60
Fastener Length
8 mm
Drive Size
#2
Head Height
2.82 mm
Head Dia.
7 mm
Head Width
7 mm
Screw Size
M3.5
Maximum Head Height
2.82 mm
Maximum Head Width
7 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
DIN 7985A, DIN EN ISO 7045
Item
Machine Screw
Rockwell Hardness
B71 to B99
Dimensional Standards
DIN 7985A
Pack Size
Small
Material Grade/Class
4.8
Thread Fit
6g
Thread Type
Coarse
Thread Pitch
0.6 mm
Thread Style
Fully Threaded
Type
Machine Screw
Made in North America
Not Made in North America

Description

Machine Screws, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size M3.5x0.60, Fastener Length 8 mm, Head Width 7 mm, Head Height 2.82 mm, Drive Size #2, Tensile Strength 60,900 psi, Dimensional Standards DIN 7985A, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 7 mm, Minimum Head Width Not Applicable, Maximum Head Height 2.82 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.