Pin Lug, FNSTxMNPSH, 2-1/2 Inx1-1/2 In
Mfr # 3LZ40
Zoro # G0850446
product price:Â $25.79
/eaKey Features
Tightening Method
Pin Lug
Fitting Connection Type
NST x NPSH
Material
Brass
Compatible Pipe Size
1 1/2 in
Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3LZ40
Zoro #
G0850446
UPC #
190735481189
Country of Origin
Taiwan, Province of China
Dimensions
Compatible Pipe Size
1 1/2 in
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
2 1/2 in
Fitting Size
2 1/2 in x 1 1/2 in
Details
Item
Fire Hose Adapter
Tightening Method
Pin Lug
Fitting Connection Type
NST x NPSH
Material
Brass
Fitting Material
Brass
Fitting Movement
Rigid
Thread Type
NPSH
Hose Fitting B Connection Type
NPSH
Hose Fitting A Connection Type
NST
Fitting Shape
Straight
Finish/Coating
Sandblast
Hose Fitting B Gender
Male
Hose Fitting A Gender
Female
Description
Fire Hose Adapter, Fitting Connection Type NST x NPSH, Fitting Gender Female x Male, Fitting Material Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 2 1/2 in x 1 1/2 in, Tightening Method Pin Lug, Compatible Pipe Size 1 1/2 in, Finish/Coating Sandblast, Hose Fitting A Connection Type NST, Hose Fitting A Gender Female, Hose Fitting A Size 2 1/2 in, Hose Fitting B Connection Type NPSH, Hose Fitting B Gender Male, Hose Fitting B Size 1 1/2 in, Includes Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.