Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 2988501

  • Zoro # G0850507


product price:  $31.25
/ea

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2988501
Zoro #
G0850507
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
74.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.50
75% Thread Drill Size
8.50
55% Thread Drill Size
8.90 mm
Shank Length
1 11/16 in
Thread Size
M10x1.5
Square Size
0.2860 in
65% Thread Drill Size
11/32 in
Drill Bit Size
8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
Metric
Tap Finish
Black Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
298
Material Grade - Machining
298
Shank Type - Machining
Straight
Helix Angle
50 Degrees
Thread Pitch
1.50mm
Coolant Fed
Non-Coolant Through
Thread Limit
D10
Measurement System
Metric
Secondary Material Application ISO Code
N
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Extended Neck
Yes
Primary Material Application
Steel
Primary Material Application ISO Code
P
Features
Hss Material Increased Wear Resistance, Slow Spiral Efficient Chip Evacuation, Spiral Flute For Blind Hole Applications
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Number of Pieces
1
List Number
298

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.6 mm, High Speed Steel, Black Oxide, Thread Length 19.1 mm, 75 Percent Thread Drill Size 8.50, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.