Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel

  • Mfr # SP-28-F

  • Zoro # G0851584


product price:  $27.39
/ea

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
2 3/4 in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP-28-F
Zoro #
G0851584
UPC #
634529020968
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Outside Dia.
2 3/4 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24
Clearance Dia.
3 in
Width Tolerance
+0.003/-0.010 in
Bore Diameter
1 3/4 in
Clearance Diameter
3.05 in
For Shaft Diameter
1 3/4 in
Collar Outside Diameter
2 3/4 in
Collar Width
11/16 in
Screw Thread Size
5/16"-24

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
System of Measurement
Inch
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
Item
Shaft Collar
Material - Collars
Black Oxide 1215 Lead Free Steel
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
2 Piece Clamp
Screw Seating Torque
325 lb-in
Bore Tolerance
+0.002/+0.0005 in
Collar Material
Carbon Steel
Screw Location from Center
1.13 in
Minimum Operating Temperature
-40 Degrees F
Collar Material Finish
Black Oxide
Shaft Locking Type
Clamp On
Maximum Operating Temperature
350 Degrees F
Collar Material Grade
1215
Bore Type
Round
Shaft Tolerance
+0.0000/-0.0005 in
Screw Material Finish
Black Oxide
Collar Construction
2-Piece
Included Screws
(2) Hex Socket Cap Screw
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Screws
2
Finish
Hot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Screw Finish
Black Oxide
Screw Location (R)
1.125 in
Weight
0.6197 lbs

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.05 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.