Ceramic Fuse, 4A, 10kA at 125V AC, 200A at 250V AC, 5 PK
Mfr # MDA-4-R
Zoro # G0851627
product price:Â $20.19
/pk 5, $4.04/eaKey Features
Series
MDA
Speed
Time-Delay
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 200A at 250V AC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MDA-4-R
Zoro #
G0851627
UPC #
051712645317
Country of Origin
China
Dimensions
Diameter
1/4 in
Length
1-1/4 in
Overall Length
1 1/4 in
Overall Diameter
1/4 in
Details
Series
MDA
Speed
Time-Delay
Amps
4A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 200A at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann MDA, Littelfuse 326, Mersen GSA
Compatible Fuse Block Series
3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Fuse Holder Code
G
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
CE, CSA Certification Class 1422-01, UL 248-14 Guide JDYX
Element
Single
Equivalent Series
326, GSA, MDA
Weight
0.4 lb
Current
4 A
Description
Fuse, 4 A, 250 V AC, Not Applicable, MDA Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, 200A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann MDA, Littelfuse 326, Mersen GSA, Equivalent Series 326, GSA, MDA, Body Material Ceramic, Compatible Fuse Block Series 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000, Single Element
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.