A42 V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs, 5/16" Thick, 3X621

  • Mfr # 3X621

  • Zoro # G0851724


product price:  $10.19
/ea

Key Features

V-Belt Type
V-Belt
V-Belt Section
A
Industry Number
A42
Outside Length
44 in
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3X621
Zoro #
G0851724
UPC #
190735295335
Country of Origin
Multiple

Dimensions

Outside Length
44 in
Top Width
1/2 in
Thickness
5/16"
Belt Trade Size
A
For Minimum Pulley Pitch Diameter
3 in

Details

Item
Classical V-Belt
V-Belt Type
V-Belt
V-Belt Section
A
Industry Number
A42
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Construction
Wrapped
Standards
ARPM
Maximum Operating Temperature
194 Degrees F
Tensile Strength
2,900 N/mm
Color
Black
Belt Material
Gum Rubber
Edge Construction
Wrapped
Belt Coating
Rubber
Belt Series
Power King
Resistance Properties
Heat; Oil, Static Conductive
Number of Bands
1
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F

Description

Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number A42, Number of Bands 1, Outside Length 44 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Wedge, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power King(R), Color Black, For Minimum Pulley Pitch Diameter 3 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.