Ins Screwdriver, Cabinet, 3/16x7 In, Round (Discontinued)
- Mfr # 601-6-INS
- Zoro # G0851916
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
601-6-INS
Zoro #
G0851916
UPC #
092644850158
Country of Origin
Unknown
Dimensions
Tip Size
3/16"
Shank Length
7"
Overall Length
11-1/2"
Details
Item
Insulated Screwdriver
Tip Style Group
Slotted
Handle Material
Multicomponent
Handle Design
Ergonomic
Features
1000V Rated
Shank Material
Steel
Tip Style
Cabinet Tip
Shank Shape
Round
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Insulated with Black Oxide Tip
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Insulated Screwdriver, Tip Size 3/16 in, Cabinet Tip, Overall Length 11 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.