This item is Discontinued.

Norton Abrasives Grinding Whl, 12x1.5x5, Rec 1/S 7.5x1/2, CA 66253263127

Grinding Whl, 12x1.5x5, Rec 1/S 7.5x1/2, CA (Discontinued)

  • Mfr # 66253263127
  • Zoro # G0852616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253263127
Zoro #
G0852616
UPC #
662532631277
Country of Origin
Unknown

Dimensions

Thickness
1-1/2"
Recess Depth
1/2"
Recess Dia.
7-1/2"
Overall Thickness
1 1/2 in
Recess Diameter
7 1/2 in

Details

Item
Recessed Grinding Wheel
Abrasive Material
Ceramic
Max. RPM
2070
Series
5SG
Specification
5SG46-GVSP
Recess Type
One Side
Color
Blue
Grade
Coarse
Bond Type
Vitrified
Maximum Operating Speed
2,070 RPM
Connector Type
Unthreaded Hole
Grit
46

Description

Recessed Grinding Wheel, Abrasive Material Ceramic, Connector Type Unthreaded Hole, Grit 46, Overall Thickness 1 1/2 in, Specification 5SG46-GVSP, Maximum Operating Speed 2,070 RPM, Recess Depth 1/2 in, Recess Diameter 7 1/2 in, Bond Type Vitrified, Color Blue, Grade Coarse, Recess Type Single, Series 5SG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.