2.2 gpm Outlet, 13/16"-27 Thread Size, Chrome, Brass

  • Mfr # E12VPJKABCP

  • Zoro # G0853203


product price:  $29.15
/ea

Key Features

Thread Size Type
Male
Thread Size
13/16"-27
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Chicago Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E12VPJKABCP
Zoro #
G0853203
UPC #
611943447342
Country of Origin
United States

Dimensions

Thread Size Type
Male
Thread Size
13/16"-27
Connection Size
13/16"-27

Details

Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Fits Brand
Chicago Faucets
Finish
Chrome
Standards
NSF/ANSI/CAN 372 Low Lead Content
Material
Brass
Material of Construction
Brass
Flow Rate (GPM)
2.2
Type
Vandal Resistant, Male Threads
Includes
Spanner Wrench
Series
Flow Devices
Flow Rate - Maximum
2.2 gpm
Vandal Resistance
Vandal-Resistant
Connection Gender
Male
Flow Type
Aerated
Product Type
Outlet
Connection Type
UNS
Compatible Brand
Chicago Faucets
Compatible Series
Faucet Outlets
Pressure - Maximum
125 psi
Features
Antimicrobial, Pressure Compensating
Temperature - Maximum
150 Degrees F
Compatible Manufacturer Part Number
WWG802-VXKABCP

Description

Outlet, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF/ANSI/CAN 372 Low Lead Content

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.