1.5 gpm Outlet, 15/16" Thread Size, Polished Chrome, Brass
Mfr # M962393-0020A
Zoro # G0853912
product price:Â $13.65
/eaKey Features
Thread Size Type
Male
Thread Size
15/16"
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
American Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M962393-0020A
Zoro #
G0853912
UPC #
012611363658
Country of Origin
Multiple
Dimensions
Thread Size Type
Male
Thread Size
15/16"
Connection Size
15/16"
Details
Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Aerated
Fits Brand
American Standard
Finish
Polished Chrome
Material
Brass
Flow Rate (GPM)
1.5
For Use With
1FYB4, 1FYB5, IFYB7
Includes
Key
Material of Construction
Brass
Type
Metering, Male Threads
Connection Gender
Male
Flow Rate - Maximum
1.5 gpm
Product Type
Outlet
Flow Type
Aerated
Description
Outlet, Thread Size Type Male, Thread Size 15/16 in, Flow Rate 1.5 gpm, Flow Outlet Type Aerated, Chrome Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.