This item is Discontinued.

No Product Image Available

Relay Socket 300Vac 10Amp Type R +Option (Discontinued)

  • Mfr # 8501NR45B
  • Zoro # G0853916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501NR45B
Zoro #
G0853916
UPC #
-
Country of Origin
Unknown

Dimensions

Height - Relay Socket
1.21 in
Width - Relay Socket
1.00 in
Depth - Relay Socket
2.72 in

Details

Item - Relay
Relay Socket
Base Style - Relay Socket
Square
Contact Form - Relay Socket
4PDT
Mounting - Relay
DIN Rail, Through Panel
Electrical Connection - Relay Socket
Screw Clamp
Number of Pins - Relay
14
Contact Rating - Relay Socket
10A @ 300 V AC
Color
White
Item
Relay Socket
Standards
CE, CSA, RoHS, UL Recognized
Status Indicator
LED

Description

Relay Socket, Color White, Standards CE, CSA, RoHS, UL Recognized, Status Indicator LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.