Combined Cable, 150 Ft.

  • Mfr # CBL150BB

  • Zoro # G0854463


product price:  $52.45
/ea

Key Features

Overall Height
5 in
Length
150 ft
For Use With
Closed Circuit Television Cameras
Function
Combines Both Power and Video Signal in One Multi Purpose Cable
Characteristics
Extends the Length of the Cable between the Camera and the Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL150BB
Zoro #
G0854463
UPC #
030519675741
Country of Origin
China

Dimensions

Overall Height
5 in
Length
150 ft
Overall Depth
2 1/2 in
Overall Width
150 ft

Details

Item
Combined Cable
For Use With
Closed Circuit Television Cameras
Function
Combines Both Power and Video Signal in One Multi Purpose Cable
Characteristics
Extends the Length of the Cable between the Camera and the Monitor
Standards
NDAA Compliant
Compatible Surveillance Equipment
Digital CCTV Cameras
Product Type
Power Extension Cable

Description

Combined Cable, Product Type Power Extension Cable, Compatible Surveillance Equipment Digital CCTV Cameras, Overall Depth 2 1/2 in, Overall Height 5 in, Overall Width 150 ft, Standards NDAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.