This item is Discontinued.

Omron Proximity Sensor, Inductive, 30mm, NO E2E-X10Y1-53-US

Proximity Sensor, Inductive, 30mm, NO (Discontinued)

  • Mfr # E2E-X10Y1-53-US
  • Zoro # G0855784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2E-X10Y1-53-US
Zoro #
G0855784
UPC #
-
Country of Origin
Japan

Dimensions

Length
60mm
Proximity Sensor Diameter
30.0mm
Cable Length
2 m

Details

Proximity Sensor Style
Cylindrical Proximity Sensor
Item
Inductive Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
90 to 140V AC
Proximity Sensor Output Circuit Type
2 Wire
Output Mode
NO
Max. Detecting Distance
10.0mm
Proximity Sensor Electrical Connection
2m Cable
Shielded / Unshielded
Shielded
Basic Proximity Sensor Case Material
Metal
Case Material
Nickel Plated Brass
Proximity Sensor Operating Frequency
25 Hz
IP Rating
IP67
NEMA Rating
1, 4, 6, 12, 13
Operating Temp. Range
-40 Degrees to 185 Degrees F
Description/Special Features
LED Indication
Standards
CE, CSA, UL Listed
Includes
Instruction Manual
Max. Current Load
300mA
Electrical Connection
2m Cable
NEMA Enclosure Rating
1, 12, 13, 4, 6
Body Finish
Nickel Plated
Body Material
Brass
Output Circuit Number of Wires
2
Sensing Face Shielding
Shielded
Sensing Method
Inductive
Electrical Installation Type
Prewired Cable
Style
Cylindrical
Includes Indicator Lights
Indicator Lights Included

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30.0mm, Proximity Sensor Power Requirement 90 to 140V AC, Shielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 10.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 4, 6, 12, 13, IP Rating IP67, Case Material Nickel Plated Brass, Length 60mm, Operating Temp. Range -40 Degrees to 185 Degrees F, Max. Current Load 300mA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.