Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54209
Zoro #
G0856956
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
1/0
Width
0.75"
Length
2.88"
Barrel Length
Short
Stud Size
3/8"
Length (Straight Wireway)
2.88 in
Details
Connector Type
Straight Barrel
Material
Copper
Color Code
Pink
Hole Center to Center
1.000"
Plate Material
Tin
Die Code
42
Hole Center to End
0.380 in
Peep Hole
Yes
Item
Two-Hole Lug Compression Connector
Tongue Style
Standard
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Description
Two-Hole Lug Compression Connector, Color Code Pink, Die Code 42, Hole Center to Center 1.000 in, Material Copper, Connector Type Straight Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.